{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 1/4-20 UNC LH | |
Coating | uncoated | |
Thread type | UNC-LH | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | ASME B1.1 | |
Tolerance class | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | left-hand | |
Thread pitch | 1.27 mm | |
Threads per inch | 20 | |
Thread ⌀ | 6.35 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 5.11 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 15.9 mm | |
Type of product | Tap |
Article number | 130041 1/4-20 | |
EAN / GTIN | 4062406045807 | |
Manufacturer number | 130041 1/4-20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Left-hand thread blind hole machine tap, uncoated, Type: 1/4-20 |
||||||
Number of clamping slots | 3 | 3 | 3 | 3 | 3 | 3 |
Coating | uncoated | uncoated | uncoated | TiN | TiN | uncoated |
Colour ring | without | without | without | without | without | without |
Thread ⌀ | 6.35 mm | 6.35 mm | 6.35 mm | 6.35 mm | 6.35 mm | 6.35 mm |
Thread size | 1/4-20 UNC LH | 1/4-20 UNC | 1/4-20 UNC | 1/4-20 UNC | 1/4-20 UNC LH | 1/4-20 UNC |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E | HSS E |