{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 1/4-28 UNF LH | |
Coating | uncoated | |
Thread type | UNF-LH | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 371 | |
Thread standard | ASME B1.1 | |
Tolerance class | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | left-hand | |
Thread pitch | 0.907 mm | |
Threads per inch | 28 | |
Thread ⌀ | 6.35 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 5.5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 15.9 mm | |
Type of product | Tap |
Article number | 130041 1/4-28 | |
EAN / GTIN | 4062406045777 | |
Manufacturer number | 130041 1/4-28 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Left-hand thread blind hole machine tap 1/4-28 |
|||||
Taper lead form | C | C | C | C | C |
Flank angle | 60 | 60 | 60 | 60 | 60 |
Through-coolant | no | no | no | no | no |
Norm | DIN 371 | DIN 371 | DIN 371 | DIN 371 | DIN 371 |
Shank square □ | 5.5 | 5.5 | 5.5 | 5.5 | 5.5 |
Tolerance class | 1B ;2B ;2B +0.05 ;2B +0.10 ;2B +0.20 ;3B | 2B | 1B ;2B ;2B +0.05 ;2B +0.10 ;2B +0.20 ;3B | 1B ;2B ;2B +0.05 ;2B +0.10 ;2B +0.20 ;3B | 2B |
Shank ⌀ Ds | 7 | 7 | 7 | 7 | 7 |