• The item cannot be ordered due to missing prices.

Machine tap, uncoated, UNC: 1/2-13

Article no.: 137860 1/2-13

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 1/2-13 UNC
Coating uncoated
Thread type UNC
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Tolerance class 2B
Taper lead form C
Helix angle 20 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 1.954 mm
Threads per inch 13
Thread ⌀ 12.7 mm
Overall length L 110 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ 10.8 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 25.4 mm
Type of product Tap

Identification numbers & Classifications

Article number 137860 1/2-13
EAN / GTIN 4045197080233
Manufacturer number 137860 1/2-13

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Description

Version:

Sturdy design, with 20° right-hand chip flutes.
HSS-E

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap, uncoated, UNC: 1/2-13

Machine tap, uncoated, UNC: 1/2-13

Number of clamping slots 3 3 3 3
Type of threading tool Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining
Coating uncoated uncoated uncoated uncoated
Colour ring without without without without
Thread pitch 1.954 mm 1.954 mm 1.954 mm 1.954 mm
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Thread depth 25.4 mm 31.75 mm 31.75 mm 31.75 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart