• The item cannot be ordered due to missing prices.

HOLEX Pro Tap machine tap HSS-E Form C M4

Article no.: 135910 M4

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M4
Coating TiN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 0.7 mm
Overall length L 63 mm
Shank ⌀ Ds 4.5 mm
Shank square □ 3.4 mm
Tapping hole ⌀ 3.3 mm
Thread ⌀ 4 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Series Pro Tap
Number of cutting edges Z 3
Thread depth 12 mm
Type of product Tap

Identification numbers & Classifications

Article number 135910 M4
EAN / GTIN 4062406374419
Manufacturer number 135910 M4

Application Table

Alu plastics
N
24
Aluminium (short chipping)
N
25
Alu > 10% Si
N
10
Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
20
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
8
INOX < 900 N/mm²
M
8
CuZn
N
15
Uni
 
Oil
 
wet maximum
 

Description

Version:

Form C (2−3 turns lead chamfer).
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with friction-reduction TiN coating.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart