• The item cannot be ordered due to missing prices.

HOLEX Pro Tap machine tap HSS-E Form C M12

Article no.: 135910 M12
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Thread standard: DIN 13

Product details

Technical Data

Thread size M12
Coating TiN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 1.75 mm
Overall length L 110 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ 10.2 mm
Thread ⌀ 12 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Series Pro Tap
Number of cutting edges Z 3
Thread depth 36 mm
Type of product Tap

Identification numbers & Classifications

Article number 135910 M12
EAN / GTIN 4062406374464
Manufacturer number 135910 M12

Application Table

Alu plastics
N
24
Aluminium (short chipping)
N
25
Alu > 10% Si
N
10
Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
20
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
8
INOX < 900 N/mm²
M
8
CuZn
N
15
Uni
 
Oil
 
wet maximum
 

Description

Version:

Form C (2−3 turns lead chamfer).
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with friction-reduction TiN coating.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Tap machine tap HSS-E Form C M12

HOLEX Pro Tap machine tap HSS-E Form C M12

Number of cutting edges Z 3 3 3
Type of threading tool Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining
Thread type M M M
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9
Cutting direction right-hand right-hand right-hand
Tool material HSS E HSS E HSS E
Tolerance class ISO 2 6H ISO 2 6H ISO 2 6H

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart