{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Tap | |
Thread size | G1 | |
Coating | TiN | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E | |
Norm | DIN 5156 | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2.309 mm | |
Threads per inch | 11 | |
Thread ⌀ | 33.25 mm | |
Overall length L | 160 mm | |
Shank ⌀ Ds | 25 mm | |
Shank square □ | 20 mm | |
Tapping hole ⌀ | 30.75 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 99.75 mm | |
Type of product | Tap |
Article number | 133332 G1 | |
EAN / GTIN | 4062406374181 | |
Manufacturer number | 133332 G1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HOLEX Pro Tap machine tap HSS-E G1 |
||||||
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Coating | TiN | vaporised | AlTiX | TiAlN | TiCN | DLC |
Overall length L | 160 | 160 | 160 | 160 | 160 | 160 |
Thread size | G1 | G1 | G1 | G1 | G1 | G1 |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Thread depth | 99.75 | 99.75 | 99.75 | 99.75 | 99.75 | 99.75 |
Shank ⌀ Ds | 25 | 25 | 25 | 25 | 25 | 25 |