{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | G1 | |
Coating | DLC | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E PM | |
Standard | DIN 5156 | |
Tolerance class | ISO 228 | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2.309 mm | |
Threads per inch | 11 | |
Thread ⌀ | 33.25 mm | |
Overall length L | 160 mm | |
Shank ⌀ Ds | 25 mm | |
Shank square □ | 20 mm | |
Tapping hole ⌀ | 30.75 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | yellow | |
Number of cutting edges Z | 4 | |
Thread depth | 99.75 mm | |
Type of product | Taps |
Article number | 133260 G1 | |
EAN / GTIN | 4067263830221 | |
Manufacturer number | 133260 G1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Tap Alu machine tap, DLC, G: G1 |
||||||
Thread ⌀ | 33.25 mm | 33.25 mm | 33.25 mm | 33.25 mm | 33.25 mm | 33.25 mm |
Thread type | G | G | G | G | G | G |
Thread size | G1 | G1 | G1 | G1 | G1 | G1 |
Through-coolant | no | no | no | no | no | no |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Type of product | Taps | Tap | Tap | Tap | Tap | Tap |