{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M5×0.5 | |
Coating | TiN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.5 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 3.5 mm | |
Shank square □ | 2.7 mm | |
Tapping hole ⌀ | 4.5 mm | |
Thread ⌀ | 5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Serie | Pro Tap | |
Number of cutting edges Z | 3 | |
Thread depth | 15 mm | |
Type of product | Tap |
Article number | 132925 5X0,5 | |
EAN / GTIN | 4062406373955 | |
Manufacturer number | 132925 5X0,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HOLEX Pro Tap machine tap HSS-E 6H 5X0,5 |
||
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining |
Thread size | M5×0.5 | M5×0.5 |
Tapping hole ⌀ | 4.5 | 4.5 |
Norm | DIN 374 | DIN 374 |
Shank square □ | 2.7 | 2.7 |
Cutting direction | right-hand | right-hand |
Tolerance class | ISO 2 6H | ISO 2X 6HX |