{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M10×1.25 | |
Coating | TiN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.25 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 8.8 mm | |
Thread ⌀ | 10 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Series | Pro Tap | |
Number of cutting edges Z | 3 | |
Thread depth | 30 mm | |
Type of product | Tap |
Article number | 132925 10X1,25 | |
EAN / GTIN | 4062406374013 | |
Manufacturer number | 132925 10X1,25 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX Pro Tap machine tap HSS-E 6H, TiN, MF: 10X1,25 |
|||||
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Thread pitch | 1.25 mm | 1.25 mm | 1.25 mm | 1.25 mm | 1.25 mm |
Tapping hole ⌀ | 8.8 mm | 8.8 mm | 8.8 mm | 8.8 mm | 8.8 mm |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Thread depth | 30 mm | 30 mm | 30 mm | 30 mm | 30 mm |
Shank ⌀ Ds | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm |