• The item cannot be ordered due to missing prices.

HOLEX Pro Tap machine tap HSS-E, TiN, M: M20

Article no.: 132680 M20

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M20
Coating TiN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 2.5 mm
Overall length L 140 mm
Shank ⌀ Ds 16 mm
Shank square □ 12 mm
Tapping hole ⌀ 17.5 mm
Thread ⌀ 20 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring green
Series Pro Tap
Number of cutting edges Z 4
Thread depth 60 mm
Type of product Tap

Identification numbers & Classifications

Article number 132680 M20
EAN / GTIN 4062406373917
Manufacturer number 132680 M20

Application Table

Alu plastics
N
24
Aluminium (short chipping)
N
25
Alu > 10% Si
N
10
Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
20
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
8
INOX < 900 N/mm²
M
8
CuZn
N
15
Uni
 
Oil
 
wet maximum
 

Description

Version:

With spiral point.
HOLEX Pro Tap general-purpose tap.
Sturdy design suitable for a wide spectrum of materials.
Improved HSS-E tool material with low-friction TiN coating.
Tolerance class: ISO 2 6H

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Tap machine tap HSS-E, TiN, M: M20

HOLEX Pro Tap machine tap HSS-E, TiN, M: M20

Number of cutting edges Z 4 3 3 4 3
Number of clamping slots 4 3 3 4 3
Thread standard DIN 13 DIN 13 DIN 13 DIN 13 DIN 13
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Shank square □ 12 mm 12 mm 12 mm 12 mm 12 mm
Cutting direction right-hand right-hand right-hand right-hand right-hand
Tolerance class ISO 2 6H ISO 2 6H ISO 2X 6HX ISO 2 6H ISO 2 6H

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart