• The item cannot be ordered due to missing prices.

HOLEX Pro Tap machine tap HSS-E M14

Article no.: 132680 M14
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Thread standard: DIN 13

Product details

Technical Data

Thread size M14
Coating TiN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 2 mm
Overall length L 110 mm
Shank ⌀ Ds 11 mm
Shank square □ 9 mm
Tapping hole ⌀ 12 mm
Thread ⌀ 14 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring green
Series Pro Tap
Number of cutting edges Z 4
Thread depth 42 mm
Type of product Tap

Identification numbers & Classifications

Article number 132680 M14
EAN / GTIN 4062406373894
Manufacturer number 132680 M14

Application Table

Alu plastics
N
24
Aluminium (short chipping)
N
25
Alu > 10% Si
N
10
Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
20
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
8
INOX < 900 N/mm²
M
8
CuZn
N
15
Uni
 
Oil
 
wet maximum
 

Description

Version:

With spiral point.
HOLEX Pro Tap general-purpose tap.
Sturdy design suitable for a wide spectrum of materials.
Improved HSS-E tool material with low-friction TiN coating.
Tolerance class: ISO 2 6H

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Tap machine tap HSS-E M14

HOLEX Pro Tap machine tap HSS-E M14

Taper lead form B B B
Type of threading tool Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining
Coating TiN vaporised vaporised
Thread standard DIN 13 DIN 13 DIN 13
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9
Tool material HSS E HSS E HSS E
Shank ⌀ Ds 11 11 11

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart