• The item cannot be ordered due to missing prices.

Machine tap for through holes and blind holes, TiN, MF: M88X4

Article no.: 130025 M88X4
Standard configurations usually have faster delivery times.

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: M
  • Flankhoek: 60
  • Tool material: HSS
  • Standard: DIN 2184
  • Schroefdraadnorm: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M88×4
Coating TiN
Thread type M
Flankhoek 60 graden
Tool material HSS
Standard DIN 2184
Schroefdraadnorm DIN 13
Tolerance class ISO 1 4H; ISO 1X 4HX; ISO 2 6H; ISO 2X 6HX; 6H +0.05; 6H +0.10; 6H +0.20; ISO 3 6G; ISO 3X 6GX; 7H; 7HX; 7G; 7GX
Aansnijdingsvorm C
Schacht Cilinderschacht met h9
Inwendige koeling nee
Toepassing bij boringtype tot 1,5×D bij blind gat; tot 1,5×D bij doorlopend gat
Snijrichting rechts
Thread pitch 4 mm
Overall length L 160 mm
Shank ⌀ Ds 50 mm
Shank square □ 39 mm
Tapping hole ⌀ 84 mm
Thread ⌀ 88 mm
Type schroefdraadgereedschap Machinetap voor de conventionele bewerking
Number of clamping slots 10
Gekleurde ring zonder
Number of cutting edges Z 10
Thread depth 132 mm
Producttype Tap

Identification numbers & Classifications

Article number 130025 M88X4
EAN / GTIN 4062406031152
Manufacturer number 130025 M88X4

Application Table

Alu kunststoffen
N
13
Alum.
N
13
Aluminium (kortspanend)
N
15
Staal < 500 N/mm²
P
9
Staal < 750 N/mm²
P
9
Staal < 900 N/mm²
P
7
Staal < 1100 N/mm²
P
6
RVS < 900 N/mm²
M
5
RVS > 900 N/mm²
M
4
GGG
K
5
CuZn
N
13
Uni
 
Olie
 
nat maximaal
 

Description

Note:

Minimum order quantity: 1 pc.
Delivery time: 49 calendar days
Special / custom-made product - return not possible

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart