{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Draadafmeting | M118×1,5 | |
Coating | TiN | |
Draadsoort | MF | |
Flank angle | 60 degrees | |
Snijmateriaal | HSS | |
Norm | DIN 2184 | |
Thread standard | DIN 13 | |
Tolerantieklasse | ISO 1 4H; ISO 1X 4HX; ISO 2 6H; ISO 2X 6HX; 6H +0,05; 6H +0,10; 6H +0,20; ISO 3 6G; ISO 3X 6GX; 7H; 7HX; 7G; 7GX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | |
Cutting direction | right-hand | |
Draadspoed | 1,5 mm | |
Totale lengte L | 180 mm | |
Schacht-⌀ Ds | 56 mm | |
Schacht-vierkant □ | 44 mm | |
Kerngat-⌀ | 116,5 mm | |
Schroefdraad-⌀ | 118 mm | |
Type of threading tool | Machine tap for conventional machining | |
Aantal spaangroeven | 12 | |
Colour ring | without | |
Aantal snijkanten Z | 12 | |
Draaddiepte | 177 mm | |
Type of product | Tap |
Article number | 130025 M118X1,5 | |
EAN / GTIN | 4062406031886 | |
Manufacturer number | 130025 M118X1,5 |