{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M68×2 | |
Coating | TiN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | DIN 2184 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 1 4H; ISO 1X 4HX; ISO 2 6H; ISO 2X 6HX; 6H +0.05; 6H +0.10; 6H +0.20; ISO 3 6G; ISO 3X 6GX; 7H; 7HX; 7G; 7GX | |
Taper lead form | C | |
Shank | Cilindrinis kotas su h9 | |
Through-coolant | no | |
Application for type of drilling | iki 1,5×D kai kiaurymė aklinoji; iki 1,5×D, kai kiaurymė atvira | |
Cutting direction | dešininė | |
Thread pitch | 2 mm | |
Overall length L | 160 mm | |
Shank ⌀ Ds | 50 mm | |
Shank square □ | 39 mm | |
Tapping hole ⌀ | 66 mm | |
Thread ⌀ | 68 mm | |
Type of threading tool | Mašininis sriegiklis paprastam apdirbimui | |
Number of clamping slots | 6 | |
Colour ring | be | |
Number of cutting edges Z | 6 | |
Thread depth | 102 mm | |
Type of product | Tap |
Article number | 130025 M68X2 | |
EAN / GTIN | 4062406030452 | |
Manufacturer number | 130025 M68X2 |