• The item cannot be ordered due to missing prices.

GARANT Master Steel FEED solid carbide stepped drill, configurable from a quantity of 3 pieces 13,51-15,5 mm

Article no.: 125040 13,51-15,5
  • Minimum order quantity 3 Piece

Select article variation and quantity

Nominal ⌀ range from - to (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: m7
  • No. of teeth Z: 3
  • Point angle: 145

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ m7
No. of teeth Z 3
Point angle 145 degrees
Shank DIN 6535 HA to h6
Countersink angle 90 degrees
Through-coolant yes, with 25 bar
Machining strategy HPC
Nominal ⌀ DC 13.51 mm - 15.50 mm
⌀ D2 2nd step with chamfer h7 16 mm
Step height L1 min - max 15.50 mm - 33.75 mm
Flute length Lc 65 mm
Overall length L 115 mm
Shank ⌀ Ds 16 mm
Feed f in steel < 1100 N/mm2 0.56 mm/rev.
Colour ring green
Type of product Stepped drill

Identification numbers & Classifications

Article number 125040 13,51-15,5
EAN / GTIN 4062406159757
Manufacturer number 125040 13,51-15,5

Application Table

Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
60
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
40
GG
K
130
GGG
K
80
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Stepped drill, finish ground to your specifications.
For producing a drilled hole and 90° countersink in a single operation.
3-flute drill, specially developed for use at very high feed rates. Outstandingly suitable for machines with high installed power and stable machining conditions.
Drill tolerance (nominal ⌀): m7.
First level tolerance (nominal ⌀ D2): h7.

Note:

Nominal ⌀ and step length are configurable (freely selectable within the range stated in the table) and ground to specification.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart