• The item cannot be ordered due to missing prices.

GARANT Master Steel FEED solid carbide stepped drill, configurable from a quantity of 3 pieces 11,51-13,5 mm

Article no.: 125040 11,51-13,5
  • Minimum order quantity 3 Piece
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: m7
  • Point angle: 145
  • Shank: DIN 6535 HA to h6

Product details

Technical Data

Series Master Steel
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ m7
Point angle 145 degrees
Shank DIN 6535 HA to h6
Countersink angle 90 degrees
Machining strategy HPC
Colour ring green
Type of product Stepped drill

Identification numbers & Classifications

Article number 125040 11,51-13,5
EAN / GTIN 4062406159740
Manufacturer number 125040 11,51-13,5

Application Table

Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
60
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
40
GG
K
130
GGG
K
80
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Stepped drill, finish ground to your specifications.
For producing a drilled hole and 90° countersink in a single operation.
3-flute drill, specially developed for use at very high feed rates. Outstandingly suitable for machines with high installed power and stable machining conditions.
Drill tolerance (nominal ⌀): m7.
First level tolerance (nominal ⌀ D2): h7.

Note:

Nominal ⌀ and step length are configurable (freely selectable within the range stated in the table) and ground to specification.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart