• The item cannot be ordered due to missing prices.

GARANT Master Steel FEED solid carbide stepped drill M16

Article no.: 125035 M16

Select article variation and quantity

for threads Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Thread type: M
  • Tolerance nominal ⌀: m7
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
for threads M16
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Thread type M
Tolerance nominal ⌀ m7
No. of teeth Z 3
Point angle 145 degrees
Shank DIN 6535 HA to h6
Countersink angle 90 degrees
Through-coolant yes, with 25 bar
Machining strategy HPC
Thread pitch 2
⌀ D1 1st step 14.15 mm
⌀ D2 2nd step with chamfer h7 17.6 mm
Step height L1 1st step 38.5 mm
Flute length Lc 73 mm
Overall length L 123 mm
Shank ⌀ Ds 18 mm
Feed f in steel < 1100 N/mm2 0.56 mm/rev.
Colour ring green
Application for type of drilling for blind hole and through hole
Type of product Stepped drill

Identification numbers & Classifications

Article number 125035 M16
EAN / GTIN 4062406066529
Manufacturer number 125035 M16

Application Table

Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
60
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
40
GG
K
130
GGG
K
80
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

For generation of optimum tapping holes. Creates ideal machining conditions for the subsequent tapping tool. The cutter ⌀ of the drill is matched to the thread that is to be produced, in order to achieve a threads true to gauge and for high process reliability of the tapping process. The 90° countersink for the thread is produced in the same operation as drilling the tapping hole.
3-flute drill, specially developed for use at very high feed rates. Outstandingly suitable for machines with high installed power and stable machining conditions.
Drill tolerance (⌀ D1): m7.
First level tolerance (⌀ D2): h7.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart