• The item cannot be ordered due to missing prices.

GARANT Master Steel FEED solid carbide stepped drill M10X1

Article no.: 125035 M10X1

Select article variation and quantity

for threads Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Thread type: MF
  • Tolerance nominal ⌀: m7
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
for threads M10×1
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Thread type MF
Tolerance nominal ⌀ m7
No. of teeth Z 3
Point angle 145 degrees
Shank DIN 6535 HA to h6
Countersink angle 90 degrees
Through-coolant yes, with 25 bar
Machining strategy HPC
Thread pitch 1
⌀ D1 1st step 9.1 mm
⌀ D2 2nd step with chamfer h7 11 mm
Step height L1 1st step 25.5 mm
Flute length Lc 55 mm
Overall length L 102 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 1100 N/mm2 0.44 mm/rev.
Colour ring green
Application for type of drilling for blind hole and through hole
Type of product Stepped drill

Identification numbers & Classifications

Article number 125035 M10X1
EAN / GTIN 4062406066499
Manufacturer number 125035 M10X1

Application Table

Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
60
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
40
GG
K
130
GGG
K
80
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

For generation of optimum tapping holes. Creates ideal machining conditions for the subsequent tapping tool. The cutter ⌀ of the drill is matched to the thread that is to be produced, in order to achieve a threads true to gauge and for high process reliability of the tapping process. The 90° countersink for the thread is produced in the same operation as drilling the tapping hole.
3-flute drill, specially developed for use at very high feed rates. Outstandingly suitable for machines with high installed power and stable machining conditions.
Drill tolerance (⌀ D1): m7.
First level tolerance (⌀ D2): h7.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart