• The item cannot be ordered due to missing prices.

HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA 11 mm

Article no.: 123303 11

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Pro Steel
Nominal ⌀ DC 11 mm
Coating TiAlN
Tool material Solid carbide
Norm Manufacturer’s standard
Version 12×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 139.5 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 156 mm
Overall length L 204 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 900 N/mm2 0.2 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 123303 11
EAN / GTIN 4045197961211
Manufacturer number 123303 11

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
200
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
125
Steel < 750 N/mm²
P
115
Steel < 900 N/mm²
P
95
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
65
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
GG
K
100
GGG
K
65
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Straight major cutting edges and a special flute profile ensure good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant coating.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 12×D drill, an initial centre drilling with NC spotting drills No. 121068 - 121130 or HOLEX Pro Steel No. 122501 is necessary.
HB and HE shanks are available at the same price as HA.
For HB shanks: use order no. 123304.
For HE shanks: use order no. 123309.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA 11 mm

HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA 11 mm

Number of cutting edges Z 2 2 2 2 2
Coating TiAlN TiAlN TiAlN DLC TiAlN
Version 12×D 12×D 12×D 12×D 12×D
Overall length L 204 204 204 204 204
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Point angle 135 135 135 135 135
recommended maximum drilling depth L2 139.5 139.5 139.5 139.5 139.5

From the same series "Pro Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart