• The item cannot be ordered due to missing prices.

Solid carbide HPC drill, plain shank DIN 6535 HA, DLC, ⌀ DC h7: 11mm

Article no.: 123178 11

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Type: W
  • Tolerance nominal ⌀: h7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 11 mm
Coating DLC
Tool material solid carbide
Standard Manufacturer’s standard
Version 12×D
Type W
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 139.5 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 156 mm
Overall length L 204 mm
Shank ⌀ Ds 12 mm
Shank tolerance h6
Feed f in aluminium short-chipping 0.55 mm/rev.
Colour ring yellow
Type of product Jobber drill

Identification numbers & Classifications

Article number 123178 11
EAN / GTIN 4045197755605
Manufacturer number 123178 11

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
280
Alu > 10% Si
N
245
PMMA acrylic
N
105
PEEK
N
85
PVDF GF20
N
60
PA 66 GF30
N
55
PEEK GF30
N
50
PTFE CF25
N
55
Cu
N
120
CuZn
N
150
GRP
N
55
CRP
N
55
wet maximum
 
wet minimum
 

Description

Version:

DLC coating sp2 of the latest generation with low coefficient of friction results in outstanding chip clearance. For high-performance milling of aluminium materials. High roundness and alignment accuracy of the deep hole, thanks to 6 guide chamfers.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 12×D drill, an initial centre drilling with NC spotting drills No. 121068121130 is necessary.
Form HB and HE are supplied at the same price as HA.
Order form HB: with No. 123179.
Order form HE: with No. 123178 + 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill, plain shank DIN 6535 HA, DLC, ⌀ D<sub>C</sub> h7: 11mm

Solid carbide HPC drill, plain shank DIN 6535 HA, DLC, ⌀ DC h7: 11mm

Coating DLC TiAlN TiAlN TiN TiAlN TiAlN
Version 12×D 12×D 12×D 12×D 12×D 12×D
Colour ring yellow blue green green green green
Tolerance nominal ⌀ h7 m6 h7 h7 h7 h7
Flute length Lc 156 mm 156 mm 156 mm 156 mm 156 mm 156 mm
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart