{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 15.8 mm | |
Coating | DLC | |
Tool material | solid carbide | |
Norm | Manufacturer’s standard | |
Version | 12×D | |
Type | W | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 184.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 208 mm | |
Overall length L | 260 mm | |
Shank ⌀ Ds | 16 mm | |
Shank tolerance | h6 | |
Feed f in aluminium short-chipping | 0.65 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 123178 15,8 | |
EAN / GTIN | 4045197755742 | |
Manufacturer number | 123178 15,8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide HPC drill, plain shank DIN 6535 HA 15,8 mm |
|||
Semi-Standard | yes | yes | yes |
Version | 12×D | 12×D | 12×D |
Colour ring | yellow | green | green |
Nominal ⌀ DC | 15.8 | 15.8 | 15.8 |
Machining strategy | HPC | HPC | HPC |
Shank ⌀ Ds | 16 | 16 | 16 |
Type of product | Jobber drill | Jobber drill | Jobber drill |