{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Steel | |
Nominal ⌀ DC | 6.1 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 98.9 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 108 mm | |
Overall length L | 146 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.16 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123303 6,1 | |
EAN / GTIN | 4062406090920 | |
Manufacturer number | 123303 6,1 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA 6,1 mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Overall length L | 146 | 146 | 146 |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, to 25 bar |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | solid carbide | Solid carbide |
Tolerance nominal ⌀ | h7 | h7 | h7 |
Shank ⌀ Ds | 8 | 8 | 8 |