{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 9.25 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 47.1 mm | |
Shank | DIN 6535 HE to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Flute length Lc | 61 mm | |
Overall length L | 103 mm | |
Shank ⌀ Ds | 10 mm | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122778 9,25 | |
EAN / GTIN | 4062406920739 | |
Manufacturer number | 122778 9,25 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 9,25 |
|||||
Colour ring | green | blue | blue | green | green |
Overall length L | 103 mm | 103 mm | 103 mm | ||
Standard | DIN 6537 | DIN 6537 | DIN 6537 | ||
Machining strategy | HPC | HPC | HPC | HPC | HPC |
Flute length Lc | 61 mm | 61 mm | 61 mm | ||
recommended maximum drilling depth L2 | 47.1 mm | 47.1 mm | 47.1 mm | ||
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |