{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Steel | |
Nominal ⌀ DC | 13.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 56.8 mm | |
Shank | DIN 6535 HE to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Flute length Lc | 77 mm | |
Overall length L | 124 mm | |
Shank ⌀ Ds | 14 mm | |
Feed f in steel < 900 N/mm2 | 0.26 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122778 13,5 | |
EAN / GTIN | 4045197837660 | |
Manufacturer number | 122778 13,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 13,5 |
|||||
Version | 6×D | 4×D | 4×D | 12×D | 8×D |
Colour ring | green | green | green | green | green |
Overall length L | 124 | 107 | 107 | 230 | 178 |
Nominal ⌀ DC | 13.5 | 13.5 | 13.5 | 13.5 | 13.5 |
Norm | DIN 6537 | DIN 6537 K | DIN 6537 K | Manufacturer’s standard | Manufacturer’s standard |
Point angle | 140 | 140 | 140 | 135 | 135 |
recommended maximum drilling depth L2 | 56.8 | 39.8 | 39.8 | 161.8 | 112.8 |