{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 16.05 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 68.9 mm | |
Shank | DIN 6535 HE to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Flute length Lc | 93 mm | |
Overall length L | 143 mm | |
Shank ⌀ Ds | 18 mm | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122778 16,05 | |
EAN / GTIN | 4062406920821 | |
Manufacturer number | 122778 16,05 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 16,05 |
|||||
Version | 6×D | 6×D | 6×D | 6×D | 6×D |
Overall length L | 143 mm | 143 mm | 143 mm | 143 mm | 143 mm |
Nominal ⌀ DC | 16.05 mm | 16.05 mm | 16.05 mm | 16.05 mm | 16.05 mm |
Point angle | 140 degrees | 145 degrees | 140 degrees | 140 degrees | 145 degrees |
Flute length Lc | 93 mm | 93 mm | 93 mm | 93 mm | 93 mm |
Shank ⌀ Ds | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm |
Series | Pro Steel | Master Steel | Pro Steel | Pro Steel | Master Steel |