{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Steel | |
Nominal ⌀ DC | 9.9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 46.2 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, to 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 61 mm | |
Overall length L | 103 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 900 N/mm2 | 0.22 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122777 9,9 | |
EAN / GTIN | 4045197833624 | |
Manufacturer number | 122777 9,9 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, Weldon shank DIN 6535 HB 9,9 |
|||||
Coating | TiAlN | TiAlN | TiAlN | DLC | TiAlSiN |
Colour ring | green | blue | green | yellow | pink |
Point angle | 140 | 140 | 135 | 135 | 140 |
Flute length Lc | 61 | 61 | 61 | 61 | 61.05 |
Shank ⌀ Ds | 10 | 10 | 10 | 10 | 10 |
recommended maximum drilling depth L2 | 46.2 | 46.2 | 46.2 | 46.2 | 46.2 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |