{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Steel | |
Nominal ⌀ DC | 5.3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 36.1 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, to 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 44 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.14 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122777 5,3 | |
EAN / GTIN | 4045197833136 | |
Manufacturer number | 122777 5,3 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, Weldon shank DIN 6535 HB 5,3 |
||||
Semi-Standard | yes | yes | yes | yes |
Version | 6×D | 6×D | 6×D | 6×D |
Colour ring | green | blue | red | pink |
Norm | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Point angle | 140 | 140 | 140 | 140 |
Tolerance nominal ⌀ | h7 | m6 | h7 | m7 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |