{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Steel | |
Nominal ⌀ DC | 17.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 66.8 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, to 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 93 mm | |
Overall length L | 143 mm | |
Shank ⌀ Ds | 18 mm | |
Feed f in steel < 900 N/mm2 | 0.28 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122777 17,5 | |
EAN / GTIN | 4045197834072 | |
Manufacturer number | 122777 17,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, Weldon shank DIN 6535 HB 17,5 |
|||||
Coating | TiAlN | TiAlN | TiAlN | DLC | TiAlN |
Overall length L | 143 | 143 | 143 | 143 | 143 |
Through-coolant | yes, to 25 bar | yes, with 25 bar | Yes, with 25 bar | Yes, with 25 bar | yes, with 25 bar |
Point angle | 140 | 140 | 135 | 135 | 140 |
Machining strategy | HPC | HPC | HPC | HPC | HPC |
Shank ⌀ Ds | 18 | 18 | 18 | 18 | 18 |
recommended maximum drilling depth L2 | 66.8 | 66.8 | 66.8 | 66.8 | 66.8 |