{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 8.2 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 48.7 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | Yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 61 mm | |
Overall length L | 103 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 1100 N/mm2 | 0.26 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122716 8,2 | |
EAN / GTIN | 4045197794093 | |
Manufacturer number | 122716 8,2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7: 8,2mm |
|||||
Version | 6×D | 6×D | 6×D | 6×D | 6×D |
Nominal ⌀ DC | 8.2 mm | 8.2 mm | 8.2 mm | 8.2 mm | 8.2 mm |
Tolerance nominal ⌀ | h7 | h7 | p6 | h7 | h7 |
Flute length Lc | 61 mm | 61 mm | 61 mm | 61 mm | 61 mm |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
recommended maximum drilling depth L2 | 48.7 mm | 48.7 mm | 48.7 mm | 48.7 mm | 48.7 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |