{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Steel | |
Nominal ⌀ DC | 7.4 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Norm | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 41.9 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | Yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 53 mm | |
Overall length L | 91 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 1100 N/mm2 | 0.22 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122716 7,4 | |
EAN / GTIN | 4045197794017 | |
Manufacturer number | 122716 7,4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 7,4 mm |
||||||
Coating | TiAlN | TiAlN | DLC | TiAlN | TiAlN | TiAlSiN |
Through-coolant | Yes, with 25 bar | yes, with 25 bar | Yes, with 25 bar | yes, to 25 bar | yes, with 25 bar | yes, with 25 bar |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tool material | solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 135 | 140 | 135 | 140 | 140 | 140 |
Shank ⌀ Ds | 8 | 8 | 8 | 8 | 8 | 8 |
recommended maximum drilling depth L2 | 41.9 | 41.9 | 41.9 | 41.9 | 41.9 | 41.9 |