{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | FS | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 35 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 44 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122540 6 | |
EAN / GTIN | 4045197051974 | |
Manufacturer number | 122540 6 |
This article |
Recommendations |
|
---|---|---|
Solid carbide NC high performance drill FS, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 6mm |
||
Number of cutting edges Z | 2 | 2 |
Coating | TiAlN | AlTiN-Si |
Colour ring | green | green |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 44 mm | 44 mm |
recommended maximum drilling depth L2 | 35 mm | 35 mm |
Type of product | Jobber drill | Jobber drill |