• The item cannot be ordered due to missing prices.

Solid carbide NC high performance drill FS, plain shank DIN 6535 HA 12,06-X mm

Article no.: 122540 12,06-X
  • Minimum order quantity 3 Piece

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: DIN 6537
  • Version: 6×D
  • Type: FS
  • Tolerance nominal ⌀: h7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 12.06 mm - 14.05 mm
Coating TiAlN
Tool material Solid carbide
Norm DIN 6537
Version 6×D
Type FS
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
Shank DIN 6535 HA to h6
Through-coolant no
Semi-Standard yes
Flute length Lc 77 mm
Overall length L 124 mm
Shank ⌀ Ds 14 mm
Feed f in steel < 750 N/mm2 0.35 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122540 12,06-X
EAN / GTIN 4062406077778
Manufacturer number 122540 12,06-X

Application Table

Alu plastics
N
190
Aluminium (short chipping)
N
170
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
85
Steel < 900 N/mm²
P
75
Steel < 1100 N/mm²
P
65
Steel < 1400 N/mm²
P
40
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
30
Ti > 850 N/mm²
S
25
GG(G)
K
70
CuZn
N
160
Uni
 
wet maximum
 
dry
 

Description

Version:

Particularly strong due to strengthened core and special profile. Special point geometry. High concentricity and long tool life. High bore quality.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122545.
Form HE: order with No. 122540 + 129100HE.
Delivery time: 12 working weeks
Minimum order quantity: 3 pcs
Items made to order for a specific customer:
Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over-deliver or under-deliver by ±10% (minimum 1 piece).

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide NC high performance drill FS, plain shank DIN 6535 HA 12,06-X mm

Solid carbide NC high performance drill FS, plain shank DIN 6535 HA 12,06-X mm

⌀ range 12.06 ;14.05 12.06 ;14.05 12.06 ;14.05 12.06 ;14.05
Semi-Standard yes yes yes yes
Number of cutting edges Z 2 2 2 2
Colour ring green without without green
Through-coolant no no no no
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Type of product Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart