{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range | 2.00 mm - 2.99 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 K | |
Version | 6×D | |
Type | FS | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 21 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122540 2,0-X | |
EAN / GTIN | 4062406075453 | |
Manufacturer number | 122540 2,0-X |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide NC high performance drill FS, plain shank DIN 6535 HA 2,0-X mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Coating | TiAlN | TiN | TiN |
Colour ring | green | green | without |
Tolerance nominal ⌀ | h7 | h7 | h7 |
Flute length Lc | 21 | 20 | 20 |
Shank ⌀ Ds | 4 | 4 | 4 |
Type of product | Jobber drill | Jobber drill | Jobber drill |