{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 | |
Version | 6×D | |
Type | FS | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 61.7 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 83 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 16 mm | |
Shank tolerance | h6 | |
Feed f in steel < 750 N/mm2 | 0.35 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122540 14,2 | |
EAN / GTIN | 4045197052537 | |
Manufacturer number | 122540 14,2 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Solid carbide NC high performance drill FS, plain shank DIN 6535 HA 14,2 mm |
||||
Semi-Standard | yes | yes | yes | yes |
Coating | TiAlN | TiN | TiN | TiAlN |
Overall length L | 133 | 115 | 115 | 133 |
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 14.2 | 14.2 | 14.2 | 14.2 |
Shank tolerance | h6 | h6 | h6 | h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |