{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
⌀ range | 4.71 mm - 6 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 3 | |
Point angle | 145 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122435 4,71-X | |
EAN / GTIN | 4062406200596 | |
Manufacturer number | 122435 4,71-X |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Steel FEED solid carbide drill, plain shank DIN 6535 HA 4,71-X |
||||||
Semi-Standard | yes | yes | yes | yes | yes | yes |
Colour ring | green | green | green | green | green | green |
Overall length L | 66 mm | 66 mm | 66 mm | 66 mm | 66 mm | 66 mm |
Tool material | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC |
Flute length Lc | 28 mm | 28 mm | 28 mm | 28 mm | 28 mm | 28 mm |
Series | Master Steel | Master Steel | Pro Steel | Pro Steel | Pro Steel | Pro Steel |