{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Inch nominal ⌀ corresponds to | 8.73 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 3 | |
Point angle | 145 degrees | |
recommended maximum drilling depth L2 | 34 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 47 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 1100 N/mm2 | 0.44 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122435 11/32 | |
EAN / GTIN | 4062406108861 | |
Manufacturer number | 122435 11/32 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Steel FEED solid carbide drill, plain shank DIN 6535 HA 11/32 |
|||||
Version | 4×D | 4×D | 4×D | 4×D | 4×D |
Tool material | solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 |
Machining strategy | HPC | HPC | HPC | HPC | HPC |
Inch nominal ⌀ corresponds to | 8.73 mm | 8.73 mm | 8.73 mm | 8.73 mm | 8.73 mm |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
recommended maximum drilling depth L2 | 34 mm | 34 mm | 33.905 mm | 33.905 mm | 33.905 mm |