{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 6.35 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 24.475 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 34 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 60 HRC | 0.09 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122361 6,35 | |
EAN / GTIN | 4062406116583 | |
Manufacturer number | 122361 6,35 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 6,35 |
on request
In stock
31 pieces in stock
51,75 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
63,48 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
0 pieces in stock
CHF 32.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
0 pieces in stock
CHF 30.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
0 pieces in stock
CHF 48.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
0 pieces in stock
CHF 48.75
plus VAT at the current rate
Prices plus delivery costs
|
||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Colour ring | red | green | green | red | vert | vert | vert | vert |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Carbure monobloc | Carbure monobloc | Carbure monobloc | Carbure monobloc |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC | HPC | HPC |
recommended maximum drilling depth L2 | 24.475 mm | 24.5 mm | 24.8 mm | 24.475 mm | 24,475 mm | 24,475 mm | 24,475 mm | 24,475 mm |
Series | Diabolo | Pro Steel | Pro Steel | Diabolo | Pro Steel | Pro Steel | Pro Steel | Pro Steel |