{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Diabolo | |
Nominell ⌀ DC | 2 mm | |
Beläggning | TiAlN | |
Skärmaterial | VHM | |
Norm | DIN 6537 K | |
Utförande | 4×D | |
Typ | H | |
Tolerans nom.-⌀ | h7 | |
Antal skär Z | 2 | |
Spetsvinkel | 140 grad | |
Rekommenderat maximalt borrdjup L2 | 17 mm | |
Skaft | DIN 6535 HA med h6 | |
Invändig | nej | |
Bearbetningsstrategi | HPC | |
Semi Standard | ja | |
Spännspårlängd Lc | 20 mm | |
totallängd L | 55 mm | |
Skaftdiameter Ds | 4 mm | |
Matning f i stål < 60 HRC | 0,04 mm/v | |
Färgring | röd | |
Produktslag | Spiralborr |
Article number | 122361 2 | |
EAN / GTIN | 4045197967947 | |
Manufacturer number | 122361 2 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
GARANT Diabolo HM-HPC-borrar med cylindriskt skaft DIN 6535 HA, TiAlN, ⌀ DC h7 (mm resp. tum): 2
on request
In stock
80 pieces in stock
NOK 720,95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
NOK 1 142,18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
168 pieces in stock
NOK 452,34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
155 pieces in stock
NOK 523,84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
NOK 985,57
plus VAT at the current rate
Prices plus delivery costs
|
||||||
Semi Standard | ja | yes | yes | yes | yes | yes | ja | ja | ja | ja |
Beläggning | TiAlN | TiN | TiN | TiAlN | TiAlN | TiAlN | DLC | TiAlN | TiAlN | TiAlN |
Nominell ⌀ DC | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm |
Norm | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Skärmaterial | VHM | Solid carbide | Solid carbide | Solid carbide | solid carbide | solid carbide | VHM | VHM | VHM | VHM |
Spetsvinkel | 140 grad | 140 degrees | 140 degrees | 135 degrees | 135 degrees | 135 degrees | 135 grad | 140 grad | 140 grad | 140 grad |
Skaftdiameter Ds | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm |