{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Diabolo | |
Nominal ⌀ DC | 2.1 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 K | |
Version | 4×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 16.9 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 60 HRC | 0.05 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122361 2,1 | |
EAN / GTIN | 4045197967954 | |
Manufacturer number | 122361 2,1 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA 2,1 |
||||
Semi-Standard | yes | yes | yes | yes |
Nominal ⌀ DC | 2.1 | 2.1 | 2.1 | 2.1 |
Shank | DIN 6535 HA to h6 | Parallel shank to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | solid carbide | Solid carbide |
Point angle | 140 | 130 | 135 | 140 |
Tolerance nominal ⌀ | h7 | 0 / 0.004 | h7 | h7 |
recommended maximum drilling depth L2 | 16.9 | 9.9 | 16.9 | 9.4 |