{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Diabolo | |
Nominal ⌀ DC | 2.7 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 K | |
Version | 4×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 16 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 60 HRC | 0.05 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122361 2,7 | |
EAN / GTIN | 4045197968012 | |
Manufacturer number | 122361 2,7 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA 2,7 |
|||
Colour ring | red | green | green |
Overall length L | 55 | 55 | 55 |
Nominal ⌀ DC | 2.7 | 2.7 | 2.7 |
Flute length Lc | 20 | 20 | 16 |
Shank ⌀ Ds | 4 | 4 | 4 |
recommended maximum drilling depth L2 | 16 | 16 | 12 |
Type of product | Jobber drill | Jobber drill | Jobber drill |