• The item cannot be ordered due to missing prices.

Solid carbide high performance drill, plain shank DIN 6535 HA, TiN, ⌀ DC h7 (mm or inch): 3,4

Article no.: 122340 3,4

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT
  • Tool material: Solid carbide
  • Version: 4×D
  • Point angle: 140
  • Shank: DIN 6535 HA to h6
  • Through-coolant: yes, with 25 bar

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiN
Tool material Solid carbide
Version 4×D
Point angle 140 degrees
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Semi-Standard yes
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122340 3,4
EAN / GTIN 4045197044389
Manufacturer number 122340 3,4

Application Table

Aluminium (short chipping)
N
240
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
65
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
Ti > 850 N/mm²
S
30
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips.

Note:

Flute length LC = L2 + 1.5 × DC.
NEW GENERATION AVAILABLE!
Recommended successor product is No. 122504.
Versions with HB and HE shank available at the same price as HA.
HB shank: use order No. 122345.
HE shank: use order No. 122355.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide high performance drill, plain shank DIN 6535 HA, TiN, ⌀ D<sub>C</sub> h7 (mm or inch): 3,4

Solid carbide high performance drill, plain shank DIN 6535 HA, TiN, ⌀ DC h7 (mm or inch): 3,4

Coating TiN TiAlN TiAlN TiAlSiN AlTiN
Version 4×D 4×D 4×D 4×D 4×D
Colour ring green green red pink blue
Nominal ⌀ DC 3.4 mm 3.4 mm 3.4 mm 3.4 mm
Point angle 140 degrees 140 degrees 140 degrees 140 degrees 140 degrees
Flute length Lc 20 mm 20 mm 20 mm 20 mm
recommended maximum drilling depth L2 14.9 mm 14.9 mm 14.9 mm 14.9 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart