{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | TiN | |
Tool material | Solid carbide | |
Version | 4×D | |
Point angle | 140 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Semi-Standard | yes | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122340 10,3 | |
EAN / GTIN | 4045197263995 | |
Manufacturer number | 122340 10,3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide high performance drill, plain shank DIN 6535 HA, TiN, ⌀ DC h7 (mm or inch): 10,3 |
|||||
Coating | TiN | TiAlN | TiAlN | TiAlN | TiAlN |
Colour ring | green | green | green | red | blue |
Overall length L | 102 mm | 102 mm | 102 mm | 102 mm | |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 10.3 mm | 10.3 mm | 10.3 mm | 10.3 mm | |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm |