{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | TiN | |
Tool material | Solid carbide | |
Version | 4×D | |
Point angle | 140 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Semi-Standard | yes | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122340 2,8 | |
EAN / GTIN | 4045197262356 | |
Manufacturer number | 122340 2,8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide high performance drill, plain shank DIN 6535 HA, TiN, ⌀ DC h7 (mm or inch): 2,8 |
|||||
Semi-Standard | yes | yes | yes | yes | yes |
Number of cutting edges Z | 2 | 2 | 2 | ||
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 2.8 mm | 2.8 mm | 2.8 mm | ||
Tool material | Solid carbide | Solid carbide | solid carbide | solid carbide | Solid carbide |
Shank ⌀ Ds | 4 mm | 4 mm | 4 mm | ||
recommended maximum drilling depth L2 | 15.8 mm | 15.8 mm | 15.8 mm |