{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | TiN | |
Tool material | Solid carbide | |
Version | 4×D | |
Point angle | 140 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Semi-Standard | yes | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122340 2,6 | |
EAN / GTIN | 4045197262332 | |
Manufacturer number | 122340 2,6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide high performance drill, plain shank DIN 6535 HA, TiN, ⌀ DC h7 (mm or inch): 2,6 |
|||||
Number of cutting edges Z | 2 | 2 | 2 | ||
Overall length L | 55 mm | 55 mm | 55 mm | ||
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 2.6 mm | 2.6 mm | 2.6 mm | ||
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | solid carbide | solid carbide | Solid carbide |
Flute length Lc | 20 mm | 20 mm | 20 mm |