{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 1.25 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 30×D | |
Tolerance nominal ⌀ | h6 | |
Number of cutting edges Z | 2 | |
Point angle | 128 degrees | |
recommended maximum drilling depth L2 | 39.7 mm | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | yes, with 40 bar | |
Machining strategy | HPC | |
Pilot drill required | yes, pilot drill | |
Semi-Standard | yes | |
Flute length Lc | 41.6 mm | |
Overall length L | 74 mm | |
Shank ⌀ Ds | 3 mm | |
Feed f in steel < 1100 N/mm2 | 0.034 mm/rev. | |
Feed f in stainless steel < 900 N/mm2 | 0.018 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 121231 1,25 | |
EAN / GTIN | 4062406748968 | |
Manufacturer number | 121231 1,25 |