{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 30 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 343 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 120 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 3 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 130 mm | |
Flute length Lc | 175 mm | |
Overall length L | 296 mm | |
Min. pre-drilling -⌀ Dmin | 20.5 mm | |
Morse taper MT size | 3 | |
Feed f in steel < 750 N/mm2 | 0.28 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116620 30 | |
EAN / GTIN | 4045197033994 | |
Manufacturer number | 116620 30 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS core drill N, uncoated, ⌀ DC h8: 30mm |
||||||
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Overall length L | 296 mm | 296 mm | 296 mm | 296 mm | 261 mm | 351 mm |
Nominal ⌀ DC | 30 mm | 30 mm | 30 mm | 30 mm | 30 mm | 30 mm |
Point angle | 120 degrees | 118 degrees | 118 degrees | 135 degrees | 130 degrees | 118 degrees |
Type | N | N | N | INOX | H | N |
recommended maximum drilling depth L2 | 130 mm | 130 mm | 130 mm | 130 mm | 67 mm | 185 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |