{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 30 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 8-15 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 67 mm | |
Flute length Lc | 112 mm | |
Overall length L | 261 mm | |
Morse taper MT size | 4 | |
Feed f in steel < 1400 N/mm2 | 0.18 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116380 30 | |
EAN / GTIN | 4045197032737 | |
Manufacturer number | 116380 30 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Jobber drill HSS-E for Hardox H 30 mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 3 |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Overall length L | 261 | 296 | 296 | 296 | 351 | 296 |
Tool material | HSS Co 8 | HSS | HSS | HSS E | HSS | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Type | H | N | N | INOX | N | N |
recommended maximum drilling depth L2 | 67 | 130 | 130 | 130 | 185 | 130 |