{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 20 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 8-15 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 53 mm | |
Flute length Lc | 83 mm | |
Overall length L | 204 mm | |
Morse taper MT size | 3 | |
Feed f in steel < 1400 N/mm2 | 0.14 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116380 20 | |
EAN / GTIN | 4045197032638 | |
Manufacturer number | 116380 20 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Jobber drill HSS-E for Hardox H 20 mm |
||||
Coating | uncoated | uncoated | TiN | uncoated |
Through-coolant | no | no | no | no |
Standard | Manufacturer’s standard | DIN 1897 | DIN 1897 | DIN 1897 |
Shank | Morse taper | Plain shank | Plain shank | Three drive flats shank |
Point angle | 130 | 130 | 130 | 130 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Type | H | N | N | N |