{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 22 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 8-15 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 57 mm | |
Flute length Lc | 90 mm | |
Overall length L | 211 mm | |
Morse taper MT size | 3 | |
Feed f in steel < 1400 N/mm2 | 0.14 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116380 22 | |
EAN / GTIN | 4045197032652 | |
Manufacturer number | 116380 22 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill HSS-E for Hardox H, uncoated, ⌀ DC h8: 22mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 3 |
Colour ring | without | without | without | without | without | without |
Through-coolant | no | no | no | no | no | no |
Standard | Manufacturer’s standard | DIN 345 | DIN 345 | DIN 345 | DIN 341 | DIN 343 |
Shank | Morse taper | Morse taper | Morse taper | Morse taper | Morse taper | Morse taper |
Morse taper MT size | 3 | 2 | 2 | 2 | 2 | 2 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |