{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 22 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 117 mm | |
Flute length Lc | 150 mm | |
Overall length L | 248 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116340 22 | |
EAN / GTIN | 4045197030542 | |
Manufacturer number | 116340 22 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill N, uncoated, ⌀ DC h8: 22mm |
||||||
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Overall length L | 248 mm | 248 mm | 248 mm | 211 mm | 289 mm | 248 mm |
Tool material | HSS | HSS | HSS E | HSS Co 8 | HSS | HSS |
Point angle | 118 degrees | 118 degrees | 135 degrees | 130 degrees | 118 degrees | 120 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Morse taper MT size | 2 | 2 | 2 | 3 | 2 | 2 |
recommended maximum drilling depth L2 | 117 mm | 117 mm | 117 mm | 57 mm | 158 mm | 117 mm |